Apply to be a TradeMaster!
Harmony Electromechanical Interface Plug-In Relay (8A, 2 CO, 220 VAC)

Harmony Electromechanical Interface Plug-In Relay (8A, 2 CO, 220 VAC)

SKU:
RSB2A080M7
Rating:
(0)
Q&A:
(0)
Harmony Electromechanical Interface Plug-In Relay (8A, 2 CO, 220 VAC)
$6.07 each
Out of Stock
Out of Stock
Get it Mon, Oct 26 - Mon, Nov 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
220 VAC
Product Highlight: Amperage
8 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RSB interfacing plug-in relay has a control coil voltage of 220V AC and has 2 changeover contacts double pole double throw with a rating of 8A. It helps to reduce the size of enclosures and increases machine reliability, you can mount nearly everywhere. Plug in type allows easy installation and maintenance. The product is IP40 and has a transparent cover allowing operator to visually inspect the status of contacts. 0 0 0 0 0 0 0 0 0 0 0 0

  • Average Resistance: 33000 Ohm AC 20 °C +/- 10 %
  • Device Presentation: complete product
  • [Uc] Control Circuit Voltage: 220 V AC 50/60 Hz
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Sale Per Indivisible Quantity: 10
  • Series Name: interface relay
  • [Uimp] Rated Impulse Withstand Voltage: 3.6 kV IEC 61000-4-5
  • Ambient Air Temperature For Storage: -40-85 °C
  • Minimum Switching Current: 10 mA
  • Switching Voltage: 12 V
  • Ambient Air Temperature For Operation: -40-70 °C AC)
  • Mercury Free: Yes
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Protection Category: RT I
  • Marking: CE
  • Product Or Component Type: plug-in relay
  • Operating Time: 20 ms operating || 20 ms reset
  • Range Of Product: Harmony Electromechanical Relays
  • Average Coil Consumption: 0.75 VA AC
  • [Ue] Rated Operational Voltage: 176...330 V AC 50/60 Hz
  • Contacts Type And Composition: 2 C/O
  • Test Levels: level A group mounting
  • Safety Reliability Data: B10d = 100000
  • Toxic Heavy Metal Free: Yes
  • Shape Of Pin: flat (PCB type)
  • Mechanical Durability: 5000000 cycles
  • Maximum Switching Voltage: 300 V DC IEC
  • Minimum Switching Capacity: 120 mW 10 mA, 12 V
  • Dielectric Strength: 1000 V AC between contacts || 2500 V AC between poles || 5000 V AC between coil and contact
  • Drop-Out Voltage Threshold: >= 0.15 Uc AC
  • Product Certifications: CSA || UL || EAC
  • [Ithe] Conventional Enclosed Thermal Current: 8 A -40-40 °C
  • Standards: UL 508 || IEC 61810-1 || CSA C22.2 No 14
  • Circularity Profile: N/A
  • Rohs Exemption Information: Yes
  • Warranty: 18 months
  • [Ui] Rated Insulation Voltage: 400 V IEC 60947
  • [Ui] Rated Insulation Voltage: 400 V IEC 60947
  • Electrical Durability: 100000 cycles, 8 A at 250 V, AC-1 NO || 100000 cycles, 4 A at 250 V, AC-1 NC
  • Control Type: without push-button
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Contacts Material: silver alloy (AgNi)
  • Shock Resistance: 10 gn 11 ms) not operating IEC 60068-2-27 || 5 gn 11 ms) in operation IEC 60068-2-27
  • Contact Operation: standard
  • Ip Degree Of Protection: IP40 conforming to IEC 60529
  • Vibration Resistance: +/- 1 mm 10-55 Hz)IEC 60068-2-6
  • Status Led: without
  • China Rohs Regulation: X
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Sustainable Offer Status: Green Premium product
  • Operating Position: any position

Specs

–
Warranty:

18 Months

Country of Origin:

Austria

Form:

Blade

Amperage:

8

Voltage:

220 VAC

Approvals:

CSA

UL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy