Apply to be a TradeMaster!
Harmony Electromechanical Interface Plug-In Relay (8A, 2 CO, 230 VAC)

Harmony Electromechanical Interface Plug-In Relay (8A, 2 CO, 230 VAC)

SKU:
RSB2A080P7
Rating:
(0)
Q&A:
(0)
Harmony Electromechanical Interface Plug-In Relay (8A, 2 CO, 230 VAC)
$4.89 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230 VAC
Product Highlight: Amperage
8 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RSB interfacing plug-in relay has a control coil voltage of 230V AC and has 2 changeover contacts double pole double throw with a rating of 8A. It helps to reduce the size of enclosures and increases machine reliability, you can mount nearly everywhere. Plug in type allows easy installation and maintenance. The product is IP40 and has a transparent cover allowing operator to visually inspect the status of contacts. 0 0 0 0 0 0 0 0 0 0 0 0

  • Vibration Resistance: +/- 1 mm 10-55 Hz)IEC 60068-2-6
  • Protection Category: RT I
  • [Ie] Rated Operational Current: 4 A AC-1/DC-1) NC IEC || 8 A AC-1/DC-1) NO IEC
  • Control Type: without push-button
  • Dielectric Strength: 1000 V AC between contacts || 2500 V AC between poles || 5000 V AC between coil and contact
  • Load Current: 8 A 250 V AC || 8 A 28 V DC
  • Circularity Profile: N/A
  • Product Certifications: CSA || EAC || UL
  • Device Presentation: complete product
  • Drop-Out Voltage Threshold: >= 0.15 Uc AC
  • Warranty: 18 months
  • Reach Regulation: Free of Substances of Very High Concern above the threshold
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Device Short Name: RSB
  • Ip Degree Of Protection: IP40 conforming to IEC 60529
  • Switching Voltage: 12 V
  • Maximum Switching Voltage: 300 V DC IEC
  • Rohs Exemption Information: Yes
  • Shape Of Pin: flat (PCB type)
  • Electrical Durability: 100000 cycles, 8 A at 250 V, AC-1 NO || 100000 cycles, 4 A at 250 V, AC-1 NC
  • [Uc] Control Circuit Voltage: 230 V AC 50/60 Hz
  • Contacts Type And Composition: 2 C/O
  • Average Resistance: 33000 Ohm AC 20 °C +/- 10 %
  • Standards: CSA C22.2 No 14 || UL 508 || IEC 61810-1
  • [Uimp] Rated Impulse Withstand Voltage: 3.6 kV IEC 61000-4-5
  • Series Name: interface relay
  • [Ui] Rated Insulation Voltage: 400 V IEC 60947
  • Maximum Switching Capacity: 2000 VA/224 W
  • Average Coil Consumption: 0.75 VA AC
  • Mercury Free: Yes
  • [Ue] Rated Operational Voltage: 184...345 V AC 50/60 Hz
  • Reach Free Of Svhc: Yes
  • Toxic Heavy Metal Free: Yes
  • Sale Per Indivisible Quantity: 10
  • Operating Rate: <= 600 cycles/hour under load || <= 18000 cycles/hour no-load
  • Contact Operation: standard
  • China Rohs Regulation: X
  • China Rohs Regulation: X
  • Ambient Air Temperature For Storage: -40-85 °C
  • Environmental Disclosure: ENVPEP1406006EN
  • Operating Position: any position
  • [Ithe] Conventional Enclosed Thermal Current: 8 A -40-40 °C
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Contacts Material: silver alloy (AgNi)
  • Minimum Switching Current: 10 mA
  • Net Weight: 0.014 kg
  • Test Levels: level A group mounting
  • Range Of Product: Harmony Electromechanical Relays
  • Status Led: without
  • Mechanical Durability: 5000000 cycles
  • Operating Time: 20 ms operating || 20 ms reset

Specs

–
Coil Type (AC/DC):

AC

Amperage:

8

Approvals:

UL

CSA

Warranty:

18 Months

Country of Origin:

Austria

Coil Voltage:

230 VAC

LED Indicator:

No

Form:

Blade

Voltage:

230 VAC

Product Type:

Plug-In Relay

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy