Apply to be a TradeMaster!
Main product image of 1,500 VA Power Rating, Electromechanical Screw General Purpose Relay 6 Amp at 110 V, SPDT, 110 VAC/VDC, 6.2mm Wide x 78.7mm High x 96mm Deep, RSL1PVFU
Magnifying glass
Hover image to zoom

1,500 VA Power Rating, Electromechanical Screw General Purpose Relay 6 Amp at 110 V, SPDT, 110 VAC/VDC, 6.2mm Wide x 78.7mm High x 96mm Deep, RSL1PVFU

SKU:
RSL1PVFU
Rating:
(0)
Q&A:
(0)
1,500 VA Power Rating, Electromechanical Screw General Purpose Relay 6 Amp at 110 V, SPDT, 110 VAC/VDC, 6.2mm Wide x 78.7mm High x 96mm Deep, RSL1PVFU
Magnifying glass
Hover image to zoom
$26.58 each
In Stock
In Stock
Get 4 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
110v
Product Highlight: Amperage
6 Amps

Description

–
1,500 VA Power Rating, Electromechanical Screw General Purpose Relay 6 Amp at 110 V, SPDT, 110 VAC/VDC, 6.2mm Wide x 78.7mm High x 96mm Deep

Specs

–
Country of Origin:

China

Voltage:

110v

Approvals:

CSA

UL

Amperage:

6

Form:

Blade

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy