Shop Resideo Sale
Main product image of Relay, 12A, RSZE1S35M
Magnifying glass
Hover image to zoom
Relay, 12A, RSZE1S35M
Magnifying glass
Hover image to zoom
$5.52 each
In Stock
In Stock
Get 10 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
12 Amps

Description

–
"This Harmony RSB plug-in socket has a rated voltage of 250V AC with an output rating of 12A." "This plug-in relay socket is compatible with interface plug-in relay RSB range." "It has a large choice of number of contacts for high rated current use with space-saving design which allows for a flexible and easy installation on DIN rail." "It helps to reduce the size of enclosures and increase machine reliability, you can mount nearly everywhere." "It is compatible with plug in control relay." "It enables easy installation and connect to relay from its socket." "Workability for hard-wired logic automated systems to complement the functions of industrial programmable logic controllers (PLCs)."

Specs

–
Country of Origin:

China

Amperage:

12

Approvals:

CSA

UL

Form:

Blade

Product Type:

Plug-In Relay

LED Indicator:

No