Shop Resideo Sale
Main product image of Plug-In Relay, 2CO, 10A, RUMC21JD
Magnifying glass
Hover image to zoom
Plug-In Relay, 2CO, 10A, RUMC21JD
Magnifying glass
Hover image to zoom
$11.63 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
10 Amps

Description

–
"This Harmony RUM universal plug-in relay uses cylindrical pins, has a control coil voltage of 12V DC and has 2 changeover contacts double pole double throw with a rating of 10A." "It provides a complete system solution for the most demanding applications." "It also offers one-step lockable test button." "It helps to reduce the size of enclosures and increase machine reliability, you can mount nearly everywhere." "The product is IP40 and has a transparent cover allowing operator to visually inspect the status of contacts." "Workability for hard-wired logic automated systems to complement the functions of industrial programmable logic controllers (PLCs)."

Specs

–
Product Type:

Plug-In Relay

LED Indicator:

No

Coil Type (AC/DC):

DC

Country of Origin:

China

Form:

Blade

Coil Voltage:

12 VDC

Approvals:

CSA

UL

Amperage:

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy