Apply to be a TradeMaster!
Main product image of Plug-In Relay, 2CO, 10A, LED, RUMC22B7
Magnifying glass
Hover image to zoom

Plug-In Relay, 2CO, 10A, LED, RUMC22B7

SKU:
RUMC22B7
Rating:
(0)
Q&A:
(0)
Plug-In Relay, 2CO, 10A, LED, RUMC22B7
Magnifying glass
Hover image to zoom
$12.89 each
In Stock
In Stock
Get 1 Tue, Aug 18
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
10 Amps

Description

This Harmony RUM universal plug-in relay uses cylindrical pins, has a control coil voltage of 24V AC and has 2 changeover contacts double pole double throw with a rating of 10A. It provides a complete system solution for the most demanding applications. It also offers one-step lockable test button and "Power On" LED for readiness. It helps to reduce the size of enclosures and increase machine reliability, you can mount nearly everywhere. The product is IP40 and has a transparent cover allowing operator to visually inspect the status of contacts. Workability for hard-wired logic automated systems to complement the functions of industrial programmable logic controllers (PLCs). Status display with LED, clearly signal both in the day and night.

Specs

Country of Origin:

China

Approvals:

CSA

UL

Form:

Blade

Amperage:

10

Contact

Help Face
CALL US
Question? Call or text 888-757-4774