Apply to be a TradeMaster!
Main product image of Plug-In Relay, 3CO, 10A, RUMC31FD
Magnifying glass
Hover image to zoom
Plug-In Relay, 3CO, 10A, RUMC31FD
Magnifying glass
Hover image to zoom
$13.02 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
10 Amps

Description

–
"This Harmony RUM universal plug-in relay uses cylindrical pins, has a control coil voltage of 110V DC and has 3 changeover contacts triple pole double throw with a rating of 10A." "It provides a complete system solution for the most demanding applications." "It also offers one-step lockable test button." "It helps to reduce the size of enclosures and increase machine reliability, you can mount nearly everywhere." "The product is IP40 and has a transparent cover allowing operator to visually inspect the status of contacts." "Workability for hard-wired logic automated systems to complement the functions of industrial programmable logic controllers (PLCs)."

Specs

–
Form:

Blade

Approvals:

CSA

UL

Country of Origin:

China

Amperage:

10