Apply to be a TradeMaster!
Main product image of Octal Electromechanical Plug-in General Purpose Relay 10 Amp at 240 V, 3PDT, 24 VDC, 35mm Wide x 56mm High x 35.4mm Deep, RUMC32BD
Magnifying glass
Hover image to zoom

Octal Electromechanical Plug-in General Purpose Relay 10 Amp at 240 V, 3PDT, 24 VDC, 35mm Wide x 56mm High x 35.4mm Deep, RUMC32BD

SKU:
RUMC32BD
Rating:
(0)
Q&A:
(0)
Octal Electromechanical Plug-in General Purpose Relay 10 Amp at 240 V, 3PDT, 24 VDC, 35mm Wide x 56mm High x 35.4mm Deep, RUMC32BD
Magnifying glass
Hover image to zoom
$26.84 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
10 Amps

Description

–
Octal Electromechanical Plug-in General Purpose Relay 10 Amp at 240 V, 3PDT, 24 VDC, 35mm Wide x 56mm High x 35.4mm Deep

Specs

–
LED Indicator:

Yes

Approvals:

UL

CSA

Form:

Blade

Product Type:

Plug-In Relay

Amperage:

10

Coil Type (AC/DC):

DC

Coil Voltage:

24 VDC

Country of Origin:

China

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy