Shop Resideo Sale
Main product image of Plug-In Relay, 3CO, 10A, LED, RUMC32ED
Magnifying glass
Hover image to zoom

Plug-In Relay, 3CO, 10A, LED, RUMC32ED

SKU:
RUMC32ED
Rating:
(0)
Q&A:
(0)
Plug-In Relay, 3CO, 10A, LED, RUMC32ED
Magnifying glass
Hover image to zoom
$21.59 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
10 Amps

Description

–
This Harmony RUM universal plug-in relay uses cylindrical pins, has a control coil voltage of 48V DC and has 3 changeover contacts triple pole double throw with a rating of 10A. It provides a complete system solution for the most demanding applications. It also offers one-step lockable test button and "Power On" LED for readiness. It helps to reduce the size of enclosures and increase machine reliability, you can mount nearly everywhere. The product is IP40 and has a transparent cover allowing operator to visually inspect the status of contacts. Workability for hard-wired logic automated systems to complement the functions of industrial programmable logic controllers (PLCs). Status display with LED, clearly signal both in the day and night.

Specs

–
Approvals:

UL

CSA

Form:

Blade

LED Indicator:

Yes

Country of Origin:

China

Product Type:

Plug-In Relay

Coil Voltage:

48 VDC

Amperage:

10

Coil Type (AC/DC):

DC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy