Apply to be a TradeMaster!
Main product image of Plug-In Relay, 3CO, 10A, LED, RUMC32FD
Magnifying glass
Hover image to zoom

Plug-In Relay, 3CO, 10A, LED, RUMC32FD

SKU:
RUMC32FD
Rating:
(0)
Q&A:
(0)
Plug-In Relay, 3CO, 10A, LED, RUMC32FD
Magnifying glass
Hover image to zoom
$15.59 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
10 Amps

Description

–
This Harmony RUM universal plug-in relay uses cylindrical pins, has a control coil voltage of 110V DC and has 3 changeover contacts triple pole double throw with a rating of 10A. It provides a complete system solution for the most demanding applications. It also offers one-step lockable test button and "Power On" LED for readiness. It helps to reduce the size of enclosures and increase machine reliability, you can mount nearly everywhere. The product is IP40 and has a transparent cover allowing operator to visually inspect the status of contacts. Workability for hard-wired logic automated systems to complement the functions of industrial programmable logic controllers (PLCs). Status display with LED, clearly signal both in the day and night.

Specs

–
Form:

Blade

Approvals:

CSA

UL

Amperage:

10

Country of Origin:

China