Apply to be a TradeMaster!
Main product image of Plug-In Relay, 3CO, 10A, LED, RUMF32F7
Magnifying glass
Hover image to zoom

Plug-In Relay, 3CO, 10A, LED, RUMF32F7

SKU:
RUMF32F7
Rating:
(0)
Q&A:
(0)
Plug-In Relay, 3CO, 10A, LED, RUMF32F7
Magnifying glass
Hover image to zoom
$14.26 each
In Stock
In Stock
Get 1 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
10 Amps

Description

–
This Harmony RUM universal plug-in relay uses flat pins, has a control coil voltage of 120V AC and has 3 changeover contacts triple pole double throw with a rating of 10A. It provides a complete system solution for the most demanding applications. It also offers one-step lockable test button and "Power On" LED for readiness. It helps to reduce the size of enclosures and increase machine reliability, you can mount nearly everywhere. The product is IP40 and has a transparent cover allowing operator to visually inspect the status of contacts. Workability for hard-wired logic automated systems to complement the functions of industrial programmable logic controllers (PLCs). Status display with LED, clearly signal both in the day and night.

Specs

–
Country of Origin:

China

Approvals:

UL

CSA

Form:

Blade

Amperage:

10