Apply to be a TradeMaster!
Main product image of Relay, 12A, RUZSC3M
Magnifying glass
Hover image to zoom
Relay, 12A, RUZSC3M
Magnifying glass
Hover image to zoom
$5.75 each
In Stock
In Stock
Get 4 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
12 Amps

Description

–
"This Harmony RUM plug-in socket has a rated voltage of 250V AC with an output rating of 12A." "This plug-in relay socket is compatible with interface plug-in relay RUM range." "It has a large choice of number of contacts for high rated current use with space-saving design which allows for a flexible and easy installation on DIN rail." "It helps to reduce the size of enclosures and increase machine reliability, you can mount nearly everywhere." "It is compatible with plug in control relay." "It enables easy installation and connect to relay from its socket." "Workability for hard-wired logic automated systems to complement the functions of industrial programmable logic controllers (PLCs)."

Specs

–
Approvals:

CSA

UL

Form:

Blade

Amperage:

12

Country of Origin:

China