Apply to be a TradeMaster!
Main product image of Plug-In Relay, 1CO, 10A, RXG11F7
Magnifying glass
Hover image to zoom
Plug-In Relay, 1CO, 10A, RXG11F7
Magnifying glass
Hover image to zoom
$7.03 each
In Stock
In Stock
Get 3 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
10 Amps

Description

–
"This Harmony RXG plug-in relay socket has a coil control voltage of 120V AC and has 1 changeover contact SPDT (single pole double throw) with a rating of 10A." "It has large choice of number of contacts for high rated current use." "It also offers lockable test button." "It helps to reduce the size of enclosures and increase machine reliability, you can mount nearly everywhere thanks to its 16mm width." "Workability for hard-wired logic automated systems to complement the functions of industrial programmable logic controllers (PLCs)."

Specs

–
Approvals:

UL

CSA

Amperage:

10

Form:

Blade

Country of Origin:

China