Apply to be a TradeMaster!
Main product image of Plug-In Relay, 1CO, 10A, LED, RXG12BDPV
Magnifying glass
Hover image to zoom

Plug-In Relay, 1CO, 10A, LED, RXG12BDPV

SKU:
RXG12BDPV
Rating:
(0)
Q&A:
(0)
Plug-In Relay, 1CO, 10A, LED, RXG12BDPV
Magnifying glass
Hover image to zoom
$20.63 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
10 Amps

Description

–
This interface Plug-In relay belongs to the Schneider Electric Harmony electromechanical relays range. This is a pre-assembled standard cover relay mounted on a separate contact terminal socket with integrated clamp and a diode protection module. This is a 10A, 24Vdc, 1 CO interface mechanical relay. This pre-mounted relay is a ready-to-go package saving assembly time. The standard cover relay offers single-step lockable test button and LED indicator. The interface relay socket connection is by screw connector type. This pre-assembled relay weighs 0.059Kg. Its design fit for industrial machines, packaging, textile, HVAC, automation control panels, low/medium voltage switchgear, motor controls, PLC Interfaces, power supplies, building or medical equipment, lighting controls. It conforms to international standards and certifications like IEC, UL, EAC, CSA, ROHS and REACH. The RXG plug-in relays are a series of industrial plug-in relays designed for both simple and complex automation systems and available with 1 CO (10A) and 2 CO (5A) contacts.

Specs

–
Country of Origin:

China

Amperage:

10

Approvals:

UL

CSA

Form:

Blade

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy