Apply to be a TradeMaster!
Main product image of Plug-In Relay, 1CO, 10A, LED, RXG12P7
Magnifying glass
Hover image to zoom

Plug-In Relay, 1CO, 10A, LED, RXG12P7

SKU:
RXG12P7
Rating:
(0)
Q&A:
(0)
Plug-In Relay, 1CO, 10A, LED, RXG12P7
Magnifying glass
Hover image to zoom
$13.34 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
10 Amps

Description

–
"This Harmony RXG plug-in relay socket has a coil control voltage of 230V AC and has 1 changeover contact SPDT (single pole double throw) with a rating of 10A." "It has large choice of number of contacts for high rated current use." "It also offers lockable test button and LED indicator." "It helps to reduce the size of enclosures and increase machine reliability, you can mount nearly everywhere thanks to its 16mm width." "Workability for hard-wired logic automated systems to complement the functions of industrial programmable logic controllers (PLCs)." "Status display with LED, clearly signal both in the day and night."

Specs

–
Amperage:

10

Approvals:

CSA

UL

Country of Origin:

China

Form:

Blade