Apply to be a TradeMaster!
Main product image of Plug-In Relay, 2CO, 5A, RXG21E7
Magnifying glass
Hover image to zoom
Plug-In Relay, 2CO, 5A, RXG21E7
Magnifying glass
Hover image to zoom
$11.59 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
5 Amps

Description

–
"This Harmony RXG plug-in relay socket has a coil control voltage of 48V AC and has 2 changeover contacts DPDT (double pole double throw) with a rating of 5A." "It has large choice of number of contacts for high rated current use with space-saving design." "It also offers a lockable test button." "The faston pin terminal mounts quickly and securely." "It helps to reduce the size of enclosures and increase machine reliability, you can mount nearly everywhere." "Workability for hard-wired logic automated systems to complement the functions of industrial programmable logic controllers (PLCs)."

Specs

–
Country of Origin:

China

Amperage:

5

Product Type:

Plug-In Relay

Coil Voltage:

48 VAC

Coil Type (AC/DC):

AC

LED Indicator:

No

Form:

Blade

Approvals:

UL

CSA

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy