Apply to be a TradeMaster!
Main product image of Plug-In Relay, 2CO, 5A, LED, RXG23E7
Magnifying glass
Hover image to zoom

Plug-In Relay, 2CO, 5A, LED, RXG23E7

SKU:
RXG23E7
Rating:
(0)
Q&A:
(0)
Plug-In Relay, 2CO, 5A, LED, RXG23E7
Magnifying glass
Hover image to zoom
$10.72 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
5 Amps

Description

–
"This Harmony RXG plug-in relay socket has a coil control voltage of 48V AC and has 2 changeover contacts DPDT (double pole double throw) with a rating of 5A." "It has large choice of number of contacts for high rated current use with space-saving design." "It also offers LED indicator." "The faston pin terminal mounts quickly and securely." "It helps to reduce the size of enclosures and increase machine reliability, you can mount nearly everywhere." "Workability for hard-wired logic automated systems to complement the functions of industrial programmable logic controllers (PLCs)." "Status display with LED, clearly signal both in the day and night."

Specs

–
Amperage:

5

Approvals:

CSA

UL

Country of Origin:

China

Form:

Blade