Shop Resideo Sale
Main product image of Relay, RXM041FU7
Magnifying glass
Hover image to zoom
Relay, RXM041FU7
Magnifying glass
Hover image to zoom
$2.52 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
This Harmony RXG RC circuit has a rated voltage of 110V to 240V AC. It is compatible with RPZ sockets with 1, 2 changeover contacts and RXZ sockets with 2, 3, 4 changeover contacts. This protection module enables safety to your relay which helps to protect both people and system from electrical shock. Simple modular design facilitates post installation servicing, modification and adaption of machines by non-specialists. It can be matched with any relay socket from RPZ range.

Specs

–
Country of Origin:

China

Approvals:

UL

CSA

Form:

Blade

Coil Type (AC/DC):

AC

Coil Voltage:

110–240 VAC

Product Type:

Plug-In Relay

LED Indicator:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy