Shop Resideo Sale
Main product image of Plug-In Relay, 2CO, 12A, RXM2AB1F7
Magnifying glass
Hover image to zoom

Plug-In Relay, 2CO, 12A, RXM2AB1F7

SKU:
RXM2AB1F7
Rating:
(0)
Q&A:
(0)
Plug-In Relay, 2CO, 12A, RXM2AB1F7
Magnifying glass
Hover image to zoom
$6.04 each
In Stock
In Stock
Get 5 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
12 Amps

Description

–
This Harmony RXM miniature plug-in relay has a coil control voltage of 120V AC and has 2 changeover contacts DPDT (double pole double throw) with a rating of 12A. It has large choice of number of contacts for high rated current use with space-saving design. It also offers one-step lockable test button and mechanical indicator for contact status. It helps to reduce the size of enclosures and increase machine reliability, you can mount nearly everywhere. The product is IP40 and has a transparent cover allowing operator to visually inspect the status of contacts. Workability for hard-wired logic automated systems to complement the functions of industrial programmable logic controllers (PLCs) . It conforms to international standards and certifications like IEC, CE, UL, CSA, EAC, Lloyd's, RoHS and REACH. "RXM Relay should be used with a RXZE socket (screw clamp, screw connector, push-in terminal). To protect against vibrations, plastic/metal clamp can be added to the socket. Protection modules and marking legend are also available. The RXM plug-in relays are a series of industrial plug-in relays designed for both simple and complex automation systems and available with 2 CO (12A), 3 CO (10A), 4 CO (6A) contacts, 4 CO (3A) low level contacts .

Specs

–
Approvals:

UL

CSA

LED Indicator:

No

Amperage:

12

Country of Origin:

China

Coil Voltage:

120 VAC

Product Type:

Plug-In Relay

Form:

Blade

Coil Type (AC/DC):

AC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy