Apply to be a TradeMaster!
Main product image of Plug-In Relay, 2CO, 10A, LED, RXM2AB2BDPVM
Magnifying glass
Hover image to zoom

Plug-In Relay, 2CO, 10A, LED, RXM2AB2BDPVM

SKU:
RXM2AB2BDPVM
Rating:
(0)
Q&A:
(0)
Plug-In Relay, 2CO, 10A, LED, RXM2AB2BDPVM
Magnifying glass
Hover image to zoom
$24.35 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
10 Amps

Description

–
This miniature Plug-In relay belongs to the Schneider Electric Harmony electromechanical relays range. This is a pre-assembled relay mounted on a mixed contact terminal socket with integrated clamp and legend. This is a 12A, 24Vdc, 2 CO miniature mechanical relay. This pre-mounted relay is a ready-to-go package saving assembly time. It also offers one-step lockable test button and LED indicator. The miniature relay socket connection is by screw connector or screw clamp terminal type. This pre-assembled relay weighs 0.099Kg. Its design is fit for industrial machines, packaging, textile, HVAC, automation control panels, low/medium voltage switchgear, motor controls, PLC Interfaces, power supplies, building or medical equipment, lighting controls. It conforms to international standards and certifications like IEC, CE, UL, CSA, EAC, Lloyd's, RoHS and REACH. The RXM plug-in relays are a series of industrial plug-in relays designed for both simple and complex automation systems and available with 2 CO (12A), 3 CO (10A) or 4 CO (6A) contacts.

Specs

–
Country of Origin:

Indonesia

Amperage:

10

Form:

Blade

Approvals:

UL

CSA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy