Apply to be a TradeMaster!
Main product image of 2CO 24 VDC 3,000 VA Electromechanical Plug-In General Purpose Relay, 12 Amp At 250/277 VAC And 28 VDC, 6 Amp At 250 VAC And 28 VDC, RXM2AB3BD
Magnifying glass
Hover image to zoom

2CO 24 VDC 3,000 VA Electromechanical Plug-In General Purpose Relay, 12 Amp At 250/277 VAC And 28 VDC, 6 Amp At 250 VAC And 28 VDC, RXM2AB3BD

SKU:
RXM2AB3BD
Rating:
(0)
Q&A:
(0)
2CO 24 VDC 3,000 VA Electromechanical Plug-In General Purpose Relay, 12 Amp At 250/277 VAC And 28 VDC, 6 Amp At 250 VAC And 28 VDC, RXM2AB3BD
Magnifying glass
Hover image to zoom
$15.67 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty

Description

–

RXM miniature relays are part of Harmony Electromechanical Relays. This is a plug in relay to be mounted on a RXZE socket. It is a 2 C/O relay with current rating of 12A, control circuit voltage of 24 V DC. It also offers a mechanical indicator where an orange flag indicates the relay contact status. A green LED on the front will illuminate when the relay is on. Its design is fit for industrial machines, packaging, textile, HVAC, automation control panels, low/medium voltage switchgear, motor controls, PLC Interfaces, power supplies, building or medical equipment, lighting controls. It conforms to international standards and certifications like IEC, CE, UL, CSA, EAC, Lloyd's, RoHS and REACH. RXM Relay should be used with a RXZE socket (screw clamp, screw connector, push-in terminal). To protect against vibrations, plastic/metal clamp can be added to the socket. Protection modules and marking legend are also available. The RXM plug-in relays are a series of industrial plug-in relays designed for both simple and complex automation systems and available with 2 CO (12A), 3 CO (10A), 4 CO (6A) contacts, 4 CO (3A) low level contacts.

Specs

–
Warranty:

18 Months

Product Type:

Relays

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy