Apply to be a TradeMaster!
Main product image of Relay, 2CO, 12A, RXZE14P
Magnifying glass
Hover image to zoom
Relay, 2CO, 12A, RXZE14P
Magnifying glass
Hover image to zoom
$7.95 each
In Stock
In Stock
Get 3 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
12 Amps

Description

–
This Harmony RXZ range is a plug-in socket. It has a rated voltage of 250V AC with an output rating of 7A. It has a large choice of number of contacts for high rated current use with space-saving design which allows for a flexible and easy installation on DIN rail It helps to reduce the size of enclosures and increase machine reliability, you can mount nearly everywhere It is compatible with plug in control relay. It enables easy installation and connect to relay from its socket. Workability for hard-wired logic automated systems to complement the functions of industrial programmable logic controllers (PLCs). This premium product conforms to international standard and certifications. This Push-in relay socket is compatible with interface plug-in relay RXM range.

Specs

–
Country of Origin:

China

Form:

Blade

Approvals:

UL

CSA

Amperage:

12

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy