Apply to be a TradeMaster!
Main product image of VH7200 Non-Condensing Humidistat Controller w/ Analog 0-10 VDC, ON/OFF Outputs (Matte White)
Magnifying glass
Hover image to zoom

VH7200 Non-Condensing Humidistat Controller w/ Analog 0-10 VDC, ON/OFF Outputs (Matte White)

SKU:
VH7270K1000
Rating:
(0)
Q&A:
(0)
VH7200 Non-Condensing Humidistat Controller w/ Analog 0-10 VDC, ON/OFF Outputs (Matte White)
Magnifying glass
Hover image to zoom
$435.05 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Programmable
Product Highlight: Voltage
24V
Product Highlight: Stages
1 Heat/1 Cool
Product Highlight: Mount
Vertical

Description

–
The VH7200 humidity controller family features a complete embedded humidity control solution with an intuitive backlit LCD display that walks the installer through the configuration steps, making the process extremely simple. Accurate relative humidity control is achieved via the product’s unique PI time proportional control algorithm, which virtually eliminates humidity offset associated with traditional, differential-based humidity controllers. All models contain a user-controlled binary input, which monitors an electrode humidifier canister service status or may be used as a general purpose service indicator. Models are available with more advanced features such as discharge humidity, proportional high limit, and indoor humidity setpoint reset based upon outdoor air temperature.

Specs

–
Stages:

1 Heat/1 Cool

Application:

Single-Stage (Heat/Cool)

Programmability:

Programmable

User Interface:

Push Button

Mount:

Vertical

Options:

Fan Control

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy