Apply to be a TradeMaster!
Tower Light Module, Harmony XVB7, 70mm, Grey, XVB7C21M

Tower Light Module, Harmony XVB7, 70mm, Grey, XVB7C21M

Brand:
Schneider Electric
SKU:
XVB7C21M
Rating:
(0)
Q&A:
(0)
Tower Light Module, Harmony XVB7, 70mm, Grey, XVB7C21M
$119.20 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Grey
Product Highlight: Diameter
70mm Diameter

Description

–
XVB7C21M is a Tower Light Module, Harmony XVB7, 70mm, Grey manufactured by Schneider Electric.

Specs

–
IP Rating:

IP65

Color:

Grey

Approvals:

CE

CSA

UL

Product Type:

Tower Light

Module Type:

Base Module

Diameter:

70mm

Series:

XVB7

Country of Origin:

Germany

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy