Apply to be a TradeMaster!
Main product image of Tower Light Module, Harmony XVB7, 70mm, Grey, XVB7C61
Magnifying glass
Hover image to zoom

Tower Light Module, Harmony XVB7, 70mm, Grey, XVB7C61

SKU:
XVB7C61
Rating:
(0)
Q&A:
(0)
Tower Light Module, Harmony XVB7, 70mm, Grey, XVB7C61
Magnifying glass
Hover image to zoom
$71.52 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
70mm Diameter
Product Highlight: Color
Grey

Description

–
This base module is part of the Harmony XVB7 range, featuring Ø 70mm modular tower lights designed for easy customer assembly. It connects to beacons lenses, to a sound module and various light modules to form a complete tower light (up to 5 units). The XVB7C61 base module is powered by 24V DC. It is equipped with an A-coded M12 connector attached to a 15cm cable for electrical connection. Featuring a simple and modular design, this base allows for easy installation with a sound module and light modules to create a complete tower light. It is impact, dust, water, and vibration resistant thanks to its IP66 or IP65 ratings (tube or direct fixing), making it ideal for operation in harsh environments. Made from dark grey polycarbonate, the base is fitted with an adapter and a cover. It measures 148mm high (without the cover), has a diameter of 70mm, and weighs 289g. The Harmony XVB7 modular tower lights are visual or audible signaling units used for indicating, throughout 360°, the various states of a machine or installation. This product complies with UL 60947-5-1, IEC 60947-5-1, and CSA C22.2 No 60947-5-1 standards. It features CE marking and holds cULus, CCC, RCM, and UKCA certifications. Light modules and a sound module can be assembled to make a complete tower light. To simplify mounting, fixing plates, tubes, and brackets are available for separate purchase. Harmony XVB7 offers a wide range of voltage selection and flexible mounting options with visual and audible functions. The Harmony XVB7 range features a sleek design incorporating energy-efficient LEDs to maximize brightness while minimizing energy consumption.

Specs

–
Approvals:

UL

CE

CSA

Series:

XVB7

Diameter:

70mm

Country of Origin:

Germany

Color:

Grey

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy