Apply to be a TradeMaster!
Main product image of Tower Light Module, Harmony XVB7, 70mm, Grey, XVB7C9S
Magnifying glass
Hover image to zoom

Tower Light Module, Harmony XVB7, 70mm, Grey, XVB7C9S

SKU:
XVB7C9S
Rating:
(0)
Q&A:
(0)
Tower Light Module, Harmony XVB7, 70mm, Grey, XVB7C9S
Magnifying glass
Hover image to zoom
$54.65 each
In Stock
In Stock
Get 2 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
70mm Diameter
Product Highlight: Color
Grey

Description

–
This audible module is part of the Harmony XVB7 range, featuring Ø 70mm modular tower lights designed for easy customer assembly. This 2-tone buzzer is designed as an audible unit that connects to a base and various light modules to form a complete tower light. The XVB7C9S audible module is powered by 24V ACDC. Its sound pattern is continuous or intermittent, and its sound acoustic level is adjustable from 88dB to 102dB. Featuring a simple and modular design, this unit allows for easy installation with a base unit and light modules to create a complete tower light. This buzzer, ranging from 88dB to 102dB, along with the 360° omnidirectional sound, ensures clear alerts for critical machine statuses, even from a distance. It is impact-resistant, dust-resistant, water-resistant, and vibration-resistant thanks to its IP66, making it ideal for operation in harsh environments. Made from dark grey polycarbonate, it weighs 80g. The Harmony XVB7 modular tower lights are visual or audible signaling units used for indicating, throughout 360°, the various states of a machine or installation. This product complies with UL 60947-5-1, IEC 60947-5-1, and CSA C22.2 No 60947-5-1 standards. It features CE marking and holds cULus, CCC, RCM, and UKCA certifications. Light modules and base modules can be assembled to make a complete tower light. To simplify mounting, fixing plates, tubes, and brackets are available for separate purchase. Harmony XVB7 offers a wide range of voltage selection and flexible mounting options with visual and audible functions. The Harmony XVB7 range features a sleek design incorporating energy-efficient LEDs to maximize brightness while minimizing energy consumption.

Specs

–
Approvals:

UL

CE

CSA

Series:

XVB7

Diameter:

70mm

Color:

Grey

Country of Origin:

Germany

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy