Apply to be a TradeMaster!
Main product image of Tower Light Module, Harmony XVB7, 70mm, Red, Steady, XVB7L24
Magnifying glass
Hover image to zoom

Tower Light Module, Harmony XVB7, 70mm, Red, Steady, XVB7L24

SKU:
XVB7L24
Rating:
(0)
Q&A:
(0)
Tower Light Module, Harmony XVB7, 70mm, Red, Steady, XVB7L24
Magnifying glass
Hover image to zoom
$62.39 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red
Product Highlight: Diameter
70mm Diameter

Description

–
This beacon lens is part of the Harmony XVB7 range, featuring Ø 70mm modular tower lights designed for easy customer assembly. This red beacon lens is designed as a lighting unit that connects to a base and to light or sound modules to form a complete tower light. The XVB7L24 beacon lens is powered by 24V ACDC and features an energy-efficient LED that emits a steady light signal (2 Joules flash). Featuring a simple and modular design, this unit allows for easy installation with a base unit to create a complete tower light. Its energy-efficient LED maximizes brightness while minimizing energy consumption. It is impact-resistant, dust-resistant, water-resistant, and vibration-resistant thanks to its IP66, making it ideal for operation in harsh environments. The Harmony XVB7 modular tower lights are visual or audible signaling units used for indicating, throughout 360°, the various states of a machine or installation. This product complies with UL 60947-5-1, IEC 60947-5-1, and CSA C22.2 No 60947-5-1 standards. It features CE marking and holds cULus, CCC, RCM, and UKCA certifications. Light modules, base modules, and audible modules can be assembled to make a complete tower light. To simplify mounting, fixing plates, tubes, and brackets are available for separate purchase. Harmony XVB7 offers a wide range of voltage selection and flexible mounting options with visual and audible functions. The Harmony XVB7 range features a sleek design incorporating energy-efficient LEDs to maximize brightness while minimizing energy consumption.

Specs

–
Color:

Red

Approvals:

UL

CSA

CE

Diameter:

70mm

Series:

XVB7

Country of Origin:

Germany

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy