Apply to be a TradeMaster!
Main product image of Harmony XVU Body Extender for Modular Lights - Black
Magnifying glass
Hover image to zoom

Harmony XVU Body Extender for Modular Lights - Black

SKU:
XVUC020
Rating:
(0)
Q&A:
(0)
Harmony XVU Body Extender for Modular Lights - Black
Magnifying glass
Hover image to zoom
$31.67 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Warranty
18 Months Warranty

Description

–
This black body extender is designed as a mounting and fixing accessory for modular tower light. It is supplied with 24V AC/DC and has a mounting diameter of 60mm. It has a long body with a length of 100mm. It is made of PC, PBT, and ABS material with a light weight. It complies with RoHS, CSA, UL, CE standards with IP65 protection. It makes it ideal for operation in harsh environments.

  • Ambient Air Temperature For Storage: -40-70 °C
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Product Compatibility: XVU
  • Product Certifications: CE || UL || CSA
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Sustainable Offer Status: Green Premium product
  • Rohs Exemption Information: Yes
  • China Rohs Regulation: X
  • Mounting Diameter: 60 mm
  • Material: PBT + ABS (UL94-V0) || PC (UL94 V-0)
  • Circularity Profile: ENVEOLI1403004EN
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Ambient Air Temperature For Operation: -25-50 °C
  • Accessory / Separate Part Type: long body tube
  • Product Or Component Type: modular tower light
  • Net Weight: 0.093 kg
  • [Us] Rated Supply Voltage: 110...240 V AC || 24 V AC/DC
  • Mercury Free: Yes
  • Ip Degree Of Protection: IP65
  • Accessory / Separate Part Category: mounting and fixing accessory
  • Environmental Disclosure: ENVPEP1403004EN
  • Length: 100 mm
  • Range Of Product: Harmony XVU

Specs

–
Color:

Black

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy