Apply to be a TradeMaster!
Main product image of Harmony XVU Base Unit w/ Top Cover for Modular Tower Lights - Black (24 VAC/DC)
Magnifying glass
Hover image to zoom

Harmony XVU Base Unit w/ Top Cover for Modular Tower Lights - Black (24 VAC/DC)

SKU:
XVUC21B
Rating:
(0)
Q&A:
(0)
Harmony XVU Base Unit w/ Top Cover for Modular Tower Lights - Black (24 VAC/DC)
Magnifying glass
Hover image to zoom
$31.68 each
In Stock
In Stock
Get 2 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
60mm Diameter
Product Highlight: Voltage
24V
Product Highlight: Color
Black
Product Highlight: Warranty
18 Months Warranty

Description

–
This base unit with top cover is designed to be fitted with indicator bank to create complete tower light. It is supplied with 24V AC/DC and has a mounting diameter of 60mm. It allows clear display of the status of your machines. It complies with CSA, UL, RoHS, CE standards. It is impact resistant, dust resistant, water resistant, corrosion resistant, and vibration resistant thanks to its IP65. It makes it ideal for operation in harsh environments.

  • Environmental Disclosure: ENVPEP1403004EN
  • Housing Colour: black
  • Current Consumption: <= 400 mA
  • Material: PBT (polybutylene terephthalate) V-0 UL 94 || ABS (acrylonitrile butadiene-styrene) V-0 UL 94 || PC (polycarbonate) V-0 UL 94
  • Product Certifications: CE || UL || CSA
  • Mercury Free: Yes
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Mounting Diameter: 60 mm
  • Ip Degree Of Protection: IP65
  • Sustainable Offer Status: Green Premium product
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Rohs Exemption Information: Yes
  • Range Of Product: Harmony XVU
  • Length: 77 mm
  • Circularity Profile: ENVEOLI1403004EN
  • Vibration Resistance: 2 gn
  • [Us] Rated Supply Voltage: 24 V AC/DC - 15...10 %
  • Ambient Air Temperature For Storage: -40-70 °C
  • Ambient Air Temperature For Operation: -25-50 °C
  • Assembly Style: customer assembly, up to 5 units
  • Product Or Component Type: modular tower light
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Kit Composition: base unit || cover
  • China Rohs Regulation: X
  • Net Weight: 0.11 kg
  • Component Name: XVU
  • Fixing Mode: direct or tube fixing
  • Beacon Or Indicator Bank Unit Type: base unit

Specs

–
Series:

XVU

Approvals:

CE

UL

CSA

Diameter:

60mm

Voltage:

24V

Color:

Black

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy