Apply to be a TradeMaster!
Main product image of Harmony XVU Base Unit w/ Top Cover for Modular Tower Lights - Silver (24 VAC/DC)
Magnifying glass
Hover image to zoom

Harmony XVU Base Unit w/ Top Cover for Modular Tower Lights - Silver (24 VAC/DC)

SKU:
XVUC21BQ
Rating:
(0)
Q&A:
(0)
Harmony XVU Base Unit w/ Top Cover for Modular Tower Lights - Silver (24 VAC/DC)
Magnifying glass
Hover image to zoom
$29.27 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Silver
Product Highlight: Diameter
60mm Diameter
Product Highlight: Voltage
24V
Product Highlight: Warranty
18 Months Warranty

Description

–
This silver base unit with top cover is designed to be fitted with indicator bank to create complete tower light. It is supplied with 24V AC/DC and has a mounting diameter of 60mm. It allows clear display of the status of your machines. It complies with CSA, UL, RoHS, CE standards. It is impact resistant, dust resistant, water resistant, corrosion resistant, and vibration resistant thanks to its IP65. It makes it ideal for operation in harsh environments.

  • Ambient Air Temperature For Storage: -40-70 °C
  • Beacon Or Indicator Bank Unit Type: base unit
  • Material: PBT (polybutylene terephthalate) V-0 UL 94 || ABS (acrylonitrile butadiene-styrene) V-0 UL 94 || PC (polycarbonate) V-0 UL 94
  • Circularity Profile: ENVEOLI1403004EN
  • Mounting Diameter: 60 mm
  • Sustainable Offer Status: Green Premium product
  • Rohs Exemption Information: Yes
  • Current Consumption: <= 400 mA
  • Length: 77 mm
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Vibration Resistance: 2 gn
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Kit Composition: base unit || cover
  • Product Or Component Type: modular tower light
  • Environmental Disclosure: ENVPEP1403004EN
  • China Rohs Regulation: X
  • Mercury Free: Yes
  • Fixing Mode: direct or tube fixing
  • Product Certifications: CSA || UL || CE
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Net Weight: 0.11 kg
  • [Us] Rated Supply Voltage: 24 V AC/DC - 15...10 %
  • Ip Degree Of Protection: IP65
  • Range Of Product: Harmony XVU
  • Component Name: XVU
  • Ambient Air Temperature For Operation: -25-50 °C
  • Housing Colour: silver
  • Assembly Style: customer assembly, up to 5 units

Specs

–
Approvals:

UL

CSA

CE

Color:

Silver

Diameter:

60mm

Voltage:

24V

Warranty:

18 Months

Series:

XVU

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy