Apply to be a TradeMaster!
Main product image of Harmony XVU Base Unit w/ Top Cover for Modular Tower Lights - Black (100-240 VAC/DC)
Magnifying glass
Hover image to zoom

Harmony XVU Base Unit w/ Top Cover for Modular Tower Lights - Black (100-240 VAC/DC)

SKU:
XVUC21M
Rating:
(0)
Q&A:
(0)
Harmony XVU Base Unit w/ Top Cover for Modular Tower Lights - Black (100-240 VAC/DC)
Magnifying glass
Hover image to zoom
$56.33 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Warranty
18 Months Warranty
Product Highlight: Voltage
100-240 VAC/DC

Description

–
This Harmony XVU black base unit with top cover is supplied with 100-240V AC and has a diameter of 60mm. This black base unit with top cover is designed to be fitted with indicator bank to create complete tower light and allow clear display of the status of your machines. It it is impact resistant, dust resistant, water resistant, corrosion resistant, and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments. Simple and modular design to allow for easy installation with illuminated unit via tube fixing and make complete tower light. It complies with international standards and certifications (CCC, CSA, UL, RoHS, EAC, CE standards).

  • Product Or Component Type: modular tower light
  • Fixing Mode: direct or tube fixing
  • Mercury Free: Yes
  • Ip Degree Of Protection: IP65
  • Length: 151 mm
  • Sustainable Offer Status: Green Premium product
  • Mounting Diameter: 60 mm
  • Ambient Air Temperature For Storage: -20-65 °C
  • [Us] Rated Supply Voltage: 100...240 V AC +/- 10 %
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Assembly Style: customer assembly, up to 5 units
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Vibration Resistance: 2 gn
  • Current Consumption: <= 400 mA
  • Product Certifications: UL || CSA || CE || CCC
  • Housing Colour: black
  • Beacon Or Indicator Bank Unit Type: base unit
  • Kit Composition: base unit NPN) || cover
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Range Of Product: Harmony XVU
  • Net Weight: 0.235 kg
  • Rohs Exemption Information: Yes
  • Circularity Profile: ENVEOLI1403004EN
  • Environmental Disclosure: ENVPEP1403004EN
  • Material: PBT (polybutylene terephthalate) V-0 UL 94 || ABS (acrylonitrile butadiene-styrene) V-0 UL 94 || PC (polycarbonate) V-0 UL 94
  • China Rohs Regulation: X
  • Component Name: XVU
  • Ambient Air Temperature For Operation: 0-50 °C
  • Electrical Shock Protection Class: class II on base unit IEC 61140

Specs

–
Color:

Black

Warranty:

18 Months

Voltage:

100-240 VAC/DC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy