Apply to be a TradeMaster!
Main product image of Harmony XVU Illuminated LED Modular Tower Light, Steady, IP65 - Green (24 VAC/DC)
Magnifying glass
Hover image to zoom

Harmony XVU Illuminated LED Modular Tower Light, Steady, IP65 - Green (24 VAC/DC)

SKU:
XVUC23
Rating:
(0)
Q&A:
(0)
Harmony XVU Illuminated LED Modular Tower Light, Steady, IP65 - Green (24 VAC/DC)
Magnifying glass
Hover image to zoom
$39.75 each
In Stock
In Stock
Get 3 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 VAC/DC
Product Highlight: Color
Green
Product Highlight: Warranty
18 Months Warranty

Description

–
This green illuminated unit is designed as an accessory to be connected with base and create complete tower light. It is supplied with 24V AC/DC and has a mounting diameter of 60mm. Its integral LED offers a steady light, allowing it to clearly display the status of your machines. In applications such as automotive, machine tool, material handling, packaging, assembly stations, conveyors. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65. It makes it ideal for operation in harsh environments.

  • Environmental Disclosure: ENVPEP1403004EN
  • [Us] Rated Supply Voltage: 24 V AC/DC
  • Assembly Style: customer assembly, up to 5 units || up to 4 units with buzzer
  • Mounting Diameter: 60 mm
  • Material: PC (polycarbonate) V-2 UL 94 || PC (polycarbonate) V-0 UL 94
  • Mercury Free: Yes
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Length: 50 mm
  • Signalling Type: steady
  • Product Certifications: CSA || UL || CE
  • Beacon Or Indicator Bank Unit Type: LED unit
  • Ambient Air Temperature For Operation: -25-50 °C
  • Rohs Exemption Information: Yes
  • Current Consumption: <= 50 mA
  • China Rohs Regulation: X
  • Sustainable Offer Status: Green Premium product
  • Component Name: XVU
  • Ip Degree Of Protection: IP65
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Net Weight: 0.064 kg
  • Ambient Air Temperature For Storage: -40-70 °C
  • Maximum Power Dissipation In W: 2.5 W
  • Product Or Component Type: modular tower light
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Light Source: LED, green
  • Vibration Resistance: 2 gn
  • Device Application: automotive || packaging machine || machine tools
  • Circularity Profile: ENVEOLI1403004EN
  • Range Of Product: Harmony XVU

Specs

–
Voltage:

24 VAC/DC

Color:

Green

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy