Apply to be a TradeMaster!
Main product image of Harmony XVU Illuminated LED Modular Tower Light, Steady, IP65 - Red (24 VAC/DC)
Magnifying glass
Hover image to zoom

Harmony XVU Illuminated LED Modular Tower Light, Steady, IP65 - Red (24 VAC/DC)

SKU:
XVUC24
Rating:
(0)
Q&A:
(0)
Harmony XVU Illuminated LED Modular Tower Light, Steady, IP65 - Red (24 VAC/DC)
Magnifying glass
Hover image to zoom
$38.92 each
In Stock
In Stock
Get 2 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
60mm Diameter
Product Highlight: Warranty
18 Months Warranty
Product Highlight: Voltage
24V
Product Highlight: Color
Red

Description

–
This red illuminated unit is designed as an accessory to be connected with base and create complete tower light. It is supplied with 24V AC/DC and has a mounting diameter of 60mm. Its integral LED offers a steady light, allowing it to clearly display the status of your machines. In applications such as automotive, machine tool, material handling, packaging, assembly stations, conveyors. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65. It makes it ideal for operation in harsh environments.

  • Product Or Component Type: modular tower light
  • Current Consumption: <= 40 mA
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Product Certifications: CE || CSA || UL
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Component Name: XVU
  • Ip Degree Of Protection: IP65
  • Rohs Exemption Information: Yes
  • Sustainable Offer Status: Green Premium product
  • Mercury Free: Yes
  • Range Of Product: Harmony XVU
  • China Rohs Regulation: X
  • [Us] Rated Supply Voltage: 24 V AC/DC
  • Signalling Type: steady
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Vibration Resistance: 2 gn
  • Assembly Style: up to 4 units with buzzer || customer assembly, up to 5 units
  • Net Weight: 0.064 kg
  • Environmental Disclosure: ENVPEP1403004EN
  • Ambient Air Temperature For Storage: -40-70 °C
  • Length: 50 mm
  • Mounting Diameter: 60 mm
  • Beacon Or Indicator Bank Unit Type: LED unit
  • Light Source: LED, red
  • Material: PC (polycarbonate) V-2 UL 94 || PC (polycarbonate) V-0 UL 94
  • Device Application: packaging machine || automotive || machine tools
  • Circularity Profile: ENVEOLI1403004EN
  • Ambient Air Temperature For Operation: -25-50 °C
  • Maximum Power Dissipation In W: 2 W

Specs

–
Diameter:

60mm

Approvals:

CSA

UL

CE

Warranty:

18 Months

Series:

XVU

Voltage:

24V

Color:

Red

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy