Apply to be a TradeMaster!
Main product image of Harmony XVU Illuminated LED Modular Tower Light, Steady, IP65 - Yellow (24 VAC/DC)
Magnifying glass
Hover image to zoom

Harmony XVU Illuminated LED Modular Tower Light, Steady, IP65 - Yellow (24 VAC/DC)

SKU:
XVUC28
Rating:
(0)
Q&A:
(0)
Harmony XVU Illuminated LED Modular Tower Light, Steady, IP65 - Yellow (24 VAC/DC)
Magnifying glass
Hover image to zoom
$42.39 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 VAC/DC
Product Highlight: Color
Yellow
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony XVU illuminated unit is supplied with 24V AC/DC and has a yellow LED with a high brightness steady light. This yellow illuminated unit is designed as an accessory to be connected with base and create complete tower light. Its integral LED offers a steady light, allowing it to clearly display the status of your machines in applications such as automotive, machine tool, material handling, packaging, assembly stations, conveyors. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments. Simple and modular design to allow for easy installation with base unit and make complete tower light. Steady light schemes to allow for consistent alert of machine status to workfloor staff around the machine. It complies with international standards and certifications (CSA, UL, RoHS, EAC, CE standards and IP65).

  • Material: PC (polycarbonate) V-2 UL 94
  • Environmental Disclosure: ENVPEP1403004EN
  • Mounting Diameter: 60 mm
  • Ambient Air Temperature For Operation: -25-50 °C
  • Length: 50 mm
  • China Rohs Regulation: X
  • Assembly Style: customer assembly, up to 5 units
  • Product Or Component Type: modular tower light
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Device Application: automotive
  • Mercury Free: Yes
  • Signalling Type: steady
  • Beacon Or Indicator Bank Unit Type: LED unit
  • Vibration Resistance: 2 gn
  • Maximum Power Dissipation In W: 2.5 W
  • Component Name: XVU
  • Ambient Air Temperature For Storage: -40-70 °C
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Current Consumption: <= 50 mA
  • [Us] Rated Supply Voltage: 24 V AC/DC
  • Net Weight: 0.064 kg
  • Rohs Exemption Information: Yes
  • Sustainable Offer Status: Green Premium product
  • Light Source: LED, yellow
  • Ip Degree Of Protection: IP65
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Product Certifications: CE
  • Circularity Profile: ENVEOLI1403004EN
  • Range Of Product: Harmony XVU

Specs

–
Voltage:

24 VAC/DC

Color:

Yellow

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy