Shop Resideo Sale
Main product image of Harmony XVU Illuminated LED Modular Tower Light, w/ Pulse Signal, IP65 - Multi-Color (24 VAC/DC)
Magnifying glass
Hover image to zoom

Harmony XVU Illuminated LED Modular Tower Light, w/ Pulse Signal, IP65 - Multi-Color (24 VAC/DC)

SKU:
XVUC29P
Rating:
(0)
Q&A:
(0)
Harmony XVU Illuminated LED Modular Tower Light, w/ Pulse Signal, IP65 - Multi-Color (24 VAC/DC)
Magnifying glass
Hover image to zoom
$82.53 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty
Product Highlight: Voltage
24 VAC/DC
Product Highlight: Color
Multi

Description

–
This Harmony XVU illuminated unit is supplied with 24V AC/DC and has 6 colors LED with a different light pattern setting by pulse signal by PLC. This multi-color illuminated unit is designed as an accessory to be connected with base and create complete tower light. Its integral LED offers a flashing light pattern, allowing it to clearly display the status of your machines in applications such as automotive, machine tool, material handling, packaging, assembly stations, conveyors. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments. Simple and modular design to allow for easy installation with base unit and make complete tower light. Adjustable flashing schemes to allow for more advanced alerting to workfloor staff around the machine. It complies with international standards and certifications (CSA, UL, RoHS, EAC, CE standards and IP65).

  • [Us] Rated Supply Voltage: 24 V DC
  • Ip Degree Of Protection: IP65
  • Light Source Colour: green || blue || red || amber
  • Maximum Power Dissipation In W: 1.7 W
  • Circularity Profile: ENVEOLI1403004EN
  • Mercury Free: Yes
  • Rohs Exemption Information: Yes
  • Light Source: LED, multi-colour
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Component Name: XVU
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Signalling Type: steady/blinking/flashing/rotating
  • Ambient Air Temperature For Storage: -40-70 °C
  • Signalling Type: rotating || blinking || flashing || steady
  • Current Consumption: <= 70 mA
  • Sustainable Offer Status: Green Premium product
  • Device Application: automotive
  • Vibration Resistance: 2 gn
  • Material: PC (polycarbonate) V-2 UL 94
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Functionality: pulse signal
  • Product Certifications: CSA || UL || CE
  • Net Weight: 0.069 kg
  • Length: 50 mm
  • Product Or Component Type: modular tower light
  • Range Of Product: Harmony XVU
  • Mounting Diameter: 60 mm
  • Beacon Or Indicator Bank Unit Type: LED unit
  • Assembly Style: customer assembly, up to 4 units
  • China Rohs Regulation: X
  • Environmental Disclosure: ENVPEP1403004EN
  • Ambient Air Temperature For Operation: -25-50 °C

Specs

–
Warranty:

18 Months

Voltage:

24 VAC/DC

Color:

Multi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy