Apply to be a TradeMaster!
Main product image of Harmony XVU Illuminated LED Modular Tower Light, Blinkiing, IP65 - Blue (24 VAC/DC)
Magnifying glass
Hover image to zoom

Harmony XVU Illuminated LED Modular Tower Light, Blinkiing, IP65 - Blue (24 VAC/DC)

SKU:
XVUC46
Rating:
(0)
Q&A:
(0)
Harmony XVU Illuminated LED Modular Tower Light, Blinkiing, IP65 - Blue (24 VAC/DC)
Magnifying glass
Hover image to zoom
$58.52 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty
Product Highlight: Voltage
24 VAC/DC
Product Highlight: Color
Blue

Description

–
This Harmony XVU illuminated unit is supplied with 24V AC/DC and has a blue LED with a high brightness flashing light. This blue illuminated unit is designed as an accessory to be connected with base and create complete tower light. Its integral LED offers a flashing light pattern, allowing it to clearly display the status of your machines in applications such as automotive, machine tool, material handling, packaging, assembly stations, conveyors. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments. Simple and modular design to allow for easy installation with base unit and make complete tower light. Adjustable flashing schemes to allow for more advanced alerting to workfloor staff around the machine. It complies with international standards and certifications (CSA, UL, RoHS, EAC, CE standards and IP65).

  • Circularity Profile: ENVEOLI1403004EN
  • Rohs Exemption Information: Yes
  • Mercury Free: Yes
  • Product Or Component Type: modular tower light
  • Mounting Diameter: 60 mm
  • [Us] Rated Supply Voltage: 24 V AC/DC
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Beacon Or Indicator Bank Unit Type: LED unit
  • Maximum Power Dissipation In W: 1.2 W
  • Signalling Type: blinking
  • Environmental Disclosure: ENVPEP1403004EN
  • Material: PC (polycarbonate) V-2 UL 94 || PC (polycarbonate) V-0 UL 94
  • Ambient Air Temperature For Operation: -25-50 °C
  • Sustainable Offer Status: Green Premium product
  • Vibration Resistance: 2 gn
  • Light Source: LED, blue
  • Assembly Style: customer assembly, up to 5 units || up to 4 units with buzzer
  • Range Of Product: Harmony XVU
  • Net Weight: 0.064 kg
  • Product Certifications: CSA || UL || CE
  • Length: 50 mm
  • China Rohs Regulation: X
  • Ambient Air Temperature For Storage: -40-70 °C
  • Ip Degree Of Protection: IP65
  • Component Name: XVU
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Device Application: machine tools || automotive || packaging machine
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold

Specs

–
Warranty:

18 Months

Voltage:

24 VAC/DC

Color:

Blue

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy