Apply to be a TradeMaster!
Main product image of Harmony XVU Audible Buzzer Unit for Modular Tower Light - Black (24 VAC/DC)
Magnifying glass
Hover image to zoom

Harmony XVU Audible Buzzer Unit for Modular Tower Light - Black (24 VAC/DC)

SKU:
XVUC9S
Rating:
(0)
Q&A:
(0)
Harmony XVU Audible Buzzer Unit for Modular Tower Light - Black (24 VAC/DC)
Magnifying glass
Hover image to zoom
$52.87 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty
Product Highlight: Color
Black
Product Highlight: Voltage
24 VAC/DC

Description

–
This indicating bank buzzer is an accessory designed as an audible and signalling unit. It is supplied with 24V AC/DC and has a mounting diameter of 60mm. It fits for modular tower light for custom assembly. It has a continuous or intermittentt signal and its sound acoustic level is adjustable. It complies with CSA, UL, RoHS, CE standards and it has IP54 protection index.

  • Component Name: XVU
  • Environmental Disclosure: ENVPEP1403004EN
  • Signalling Type: continuous or intermittent buzzer
  • Sustainable Offer Status: Green Premium product
  • Net Weight: 0.077 kg
  • Ambient Air Temperature For Storage: -40-70 °C
  • Beacon Or Indicator Bank Unit Type: buzzer unit
  • Mercury Free: Yes
  • Circularity Profile: ENVEOLI1403004EN
  • Sound Frequency: 2635 Hz
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Maximum Power Dissipation In W: 1.7 W
  • China Rohs Regulation: X
  • Assembly Style: customer assembly
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Housing Colour: black
  • Ip Degree Of Protection: IP54
  • Rohs Exemption Information: Yes
  • Current Consumption: <= 70 mA
  • Ambient Air Temperature For Operation: -25-50 °C
  • Mounting Diameter: 60 mm
  • Product Or Component Type: modular tower light
  • Material: PBT (polybutylene terephthalate) V-0 UL 94 || ABS (acrylonitrile butadiene-styrene) V-0 UL 94 || PC (polycarbonate) V-0 UL 94
  • Range Of Product: Harmony XVU
  • Localisation On Device: top
  • Length: 58 mm
  • Product Certifications: UL || CE || CSA
  • [Us] Rated Supply Voltage: 24 V AC/DC
  • Acoustic Level: 85 dB 1 m

Specs

–
Warranty:

18 Months

Color:

Black

Voltage:

24 VAC/DC

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy