Apply to be a TradeMaster!
Main product image of Harmony XVU Audible Buzzer Unit for Modular Tower Light, 86 dB - Black (24 VAC/DC)
Magnifying glass
Hover image to zoom

Harmony XVU Audible Buzzer Unit for Modular Tower Light, 86 dB - Black (24 VAC/DC)

SKU:
XVUC9V
Rating:
(0)
Q&A:
(0)
Harmony XVU Audible Buzzer Unit for Modular Tower Light, 86 dB - Black (24 VAC/DC)
Magnifying glass
Hover image to zoom
$126.80 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Voltage
24 VAC/DC
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony XVU audible buzzer unit is supplied with 24V AC/DC. It has a diameter of 60mm. This indicating bank buzzer is an accessory designed as an audible and signalling unit for modular tower light for custom assembly. It has a continuous or intermittent signal and its sound acoustic level is adjustable. It complies with CSA, UL, RoHS, CE standards and it has IP54 protection. 86 dB loud buzzer allows for clear alerting on critical machine statuses even from long distance. It complies with international standards and certifications (CSA, UL, RoHS, EAC, CE standards and IP65).

  • Mounting Diameter: 60 mm
  • Beacon Or Indicator Bank Unit Type: sound unit
  • Assembly Style: customer assembly
  • Component Name: XVU
  • Net Weight: 0.219 kg
  • Product Certifications: UL || CSA || CE
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Material: PBT (polybutylene terephthalate) V-0 UL 94 || ABS (acrylonitrile butadiene-styrene) V-0 UL 94
  • Environmental Disclosure: ENVPEP1403004EN
  • Ambient Air Temperature For Operation: -20-50 °C
  • Localisation On Device: AC/DC adapter
  • Maximum Power Dissipation In W: 5.55 W
  • Acoustic Level: 86 dB 1 m
  • Signalling Type: adjustable vocal sound
  • China Rohs Regulation: X
  • Ip Degree Of Protection: IP54
  • Ambient Air Temperature For Storage: -40-70 °C
  • Mercury Free: Yes
  • Housing Colour: black
  • Rohs Exemption Information: Yes
  • Circularity Profile: ENVEOLI1403004EN
  • Range Of Product: Harmony XVU
  • [Us] Rated Supply Voltage: 24 V AC/DC
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Length: 155 mm
  • Product Or Component Type: modular tower light
  • Current Consumption: <= 400 mA 24 V AC/DC || <= 135 mA 100...240 V AC
  • Sound Frequency: 20 Hz...20 KHz
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Sustainable Offer Status: Green Premium product

Specs

–
Color:

Black

Voltage:

24 VAC/DC

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy