Apply to be a TradeMaster!
Main product image of Harmony XVU Modular Tower Light w/ Fixing Plate & 1/2" NPT Adapter - Black
Magnifying glass
Hover image to zoom

Harmony XVU Modular Tower Light w/ Fixing Plate & 1/2" NPT Adapter - Black

SKU:
XVUZ00
Rating:
(0)
Q&A:
(0)
Harmony XVU Modular Tower Light w/ Fixing Plate & 1/2" NPT Adapter - Black
Magnifying glass
Hover image to zoom
$40.78 each
Out of Stock
Out of Stock
Get it Tue, Sep 8 - Tue, Sep 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Diameter
60mm Diameter
Product Highlight: Voltage
24V
Product Highlight: Color
Black
Product Highlight: Warranty
18 Months Warranty

Description



  • Mounting Diameter: 60 mm
  • Accessory / Separate Part Type: fixing plate
  • Environmental Disclosure: ENVPEP1403004EN
  • China Rohs Regulation: X
  • Ambient Air Temperature For Operation: -25-50 °C
  • Sustainable Offer Status: Green Premium product
  • Mercury Free: Yes
  • Connections - Terminals: push-in
  • Rohs Exemption Information: Yes
  • Product Compatibility: top AC body || top DC body || top swivel mounting support
  • Length: 62-62 mm
  • [Us] Rated Supply Voltage: 24 V AC/DC 50/60 Hz || 110...240 V AC 50/60 Hz
  • Material: PBT (polybutylene terephthalate) V-0 UL 94 || ABS (acrylonitrile butadiene-styrene) || PC (polycarbonate) || aluminium
  • Accessory / Separate Part Designation: 1/2" NPT conduit adaptor for customer supplied tubing
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Net Weight: 0.171 kg
  • Product Certifications: UL || CSA
  • Product Or Component Type: modular tower light
  • Component Name: XVU
  • Circularity Profile: ENVEOLI1403004EN
  • Range Of Product: Harmony XVU
  • Accessory / Separate Part Category: mounting and fixing accessory
  • Ambient Air Temperature For Storage: -40-70 °C
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Housing Colour: black
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold

Specs

Approvals:

CSA

UL

Series:

XVU

Diameter:

60mm

Voltage:

24V

Color:

Black

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy