Apply to be a TradeMaster!
Main product image of Harmony XVU Fixing Unit for Modular Tower Lights, 2 Pins, Direct Mounting - Black
Magnifying glass
Hover image to zoom

Harmony XVU Fixing Unit for Modular Tower Lights, 2 Pins, Direct Mounting - Black

SKU:
XVUZ03
Rating:
(0)
Q&A:
(0)
Harmony XVU Fixing Unit for Modular Tower Lights, 2 Pins, Direct Mounting - Black
Magnifying glass
Hover image to zoom
$25.78 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty
Product Highlight: Color
Black

Description

–
This Harmony XVU fixing unit has 2-pins direct mounting. It has black color with a diameter of 60mm and a height of 100mm. It contains base unit. This black fixing unit is a mounting and fixing accessory for modular tower light. It allows users with easy installation via push-in terminals. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments. Simple modular design facilitates post installation servicing, modification and adaption of machines by non-specialists.

  • China Rohs Regulation: X
  • Accessory / Separate Part Type: mounting plate
  • Ip Degree Of Protection: IP65
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Ambient Air Temperature For Storage: -40-70 °C
  • Product Or Component Type: modular tower light
  • Mounting Support: direct mounting
  • Mounting Diameter: 60 mm
  • Environmental Disclosure: ENVPEP1403004EN
  • Housing Colour: black
  • Component Name: XVU
  • Connections - Terminals: push-in
  • Product Compatibility: top AC body || top DC body || top swivel mounting support
  • Pin Number: 2
  • Material: PBT (polybutylene terephthalate) V-0 UL 94 || ABS (acrylonitrile butadiene-styrene) || PC (polycarbonate)
  • Circularity Profile: ENVEOLI1403004EN
  • Ambient Air Temperature For Operation: -25-50 °C
  • Length: 17-17 mm
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Mercury Free: Yes
  • [Us] Rated Supply Voltage: 24 V AC/DC || 110...240 V AC
  • Net Weight: 0.06 kg
  • Range Of Product: Harmony XVU
  • Sustainable Offer Status: Green Premium product
  • Product Certifications: UL || CSA || CE
  • Accessory / Separate Part Category: mounting and fixing accessory
  • Rohs Exemption Information: Yes
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold

Specs

–
Warranty:

18 Months

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy