Apply to be a TradeMaster!
Main product image of Harmony XVU Fixing Unit for Modular Tower Lights, 4 Pins, Direct Mounting - Black
Magnifying glass
Hover image to zoom

Harmony XVU Fixing Unit for Modular Tower Lights, 4 Pins, Direct Mounting - Black

SKU:
XVUZ04
Rating:
(0)
Q&A:
(0)
Harmony XVU Fixing Unit for Modular Tower Lights, 4 Pins, Direct Mounting - Black
Magnifying glass
Hover image to zoom
$24.12 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony XVU fixing unit has 4-pins direct mounting. It has black color with a diameter of 60mm and a height of 100mm. It contains base unit. This black fixing unit is a mounting and fixing accessory for modular tower light. It allows users with easy installation via push-in terminals. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments. Simple modular design facilitates post installation servicing, modification and adaption of machines by non-specialists.

  • Connections - Terminals: push-in
  • [Us] Rated Supply Voltage: 24 V AC/DC || 110...240 V AC
  • Mounting Support: direct mounting
  • Product Or Component Type: modular tower light
  • Ambient Air Temperature For Operation: -25-50 °C
  • Length: 17-17 mm
  • Rohs Exemption Information: Yes
  • Sustainable Offer Status: Green Premium product
  • Accessory / Separate Part Type: mounting plate
  • Net Weight: 0.066 kg
  • Housing Colour: black
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Circularity Profile: ENVEOLI1403004EN
  • Mounting Diameter: 60 mm
  • Material: PBT (polybutylene terephthalate) V-0 UL 94 || ABS (acrylonitrile butadiene-styrene) || PC (polycarbonate)
  • Mercury Free: Yes
  • Accessory / Separate Part Category: mounting and fixing accessory
  • Product Compatibility: top AC body || top DC body || top swivel mounting support
  • Ip Degree Of Protection: IP65
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Product Certifications: CSA || CE || UL
  • Range Of Product: Harmony XVU
  • Pin Number: 4
  • Component Name: XVU
  • Environmental Disclosure: ENVPEP1403004EN
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Ambient Air Temperature For Storage: -40-70 °C
  • China Rohs Regulation: X

Specs

–
Color:

Black

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy