Apply to be a TradeMaster!
Main product image of Harmony XVU Fixing Metal Bracket for Modular Tower Lights, 100mm Aluminum Pole - Black
Magnifying glass
Hover image to zoom

Harmony XVU Fixing Metal Bracket for Modular Tower Lights, 100mm Aluminum Pole - Black

SKU:
XVUZ100T
Rating:
(0)
Q&A:
(0)
Harmony XVU Fixing Metal Bracket for Modular Tower Lights, 100mm Aluminum Pole - Black
Magnifying glass
Hover image to zoom
$26.15 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony XVU fixing plate is work with DC and AC base units. It contains base unit, support pole, and vertical fixing plate. This black fixing plate with support pole is designed as a mounting and fixing accessory for modular tower light. It allows fast and easy replacement of your signaling units via simple push-in terminals. It has a diameter of 60mm with a pole height of 100mm. It complies with CSA, UL, and CE standards and it has IP32 protection index. Simple modular design facilitates post installation servicing, modification and adaption of machines by non-specialists.

  • China Rohs Regulation: X
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Component Name: XVU
  • [Us] Rated Supply Voltage: 24 V AC/DC || 110...240 V AC
  • Accessory / Separate Part Category: mounting and fixing accessory
  • Sustainable Offer Status: Green Premium product
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Pole Heigth: 100-100 mm
  • Product Or Component Type: modular tower light
  • Mounting Support: metal bracket with pole
  • Environmental Disclosure: ENVPEP1403004EN
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Ip Degree Of Protection: IP32
  • Housing Colour: black
  • Material: PBT (polybutylene terephthalate) V-0 UL 94 || ABS (acrylonitrile butadiene-styrene) || PC (polycarbonate) || aluminium
  • Ambient Air Temperature For Operation: -25-50 °C
  • Mounting Diameter: 60 mm
  • Rohs Exemption Information: Yes
  • Circularity Profile: ENVEOLI1403004EN
  • Accessory / Separate Part Type: fixing plate
  • Product Certifications: CSA || CE || UL
  • Range Of Product: Harmony XVU
  • Product Compatibility: top AC/DC body
  • Length: 150-150 mm
  • Ambient Air Temperature For Storage: -40-70 °C
  • Connections - Terminals: push-in
  • Mercury Free: Yes
  • Net Weight: 0.22 kg

Specs

–
Color:

Black

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy