Apply to be a TradeMaster!
Main product image of Harmony XVU Fixing Plate for Modular Tower Lights, Vertical Support - Black
Magnifying glass
Hover image to zoom

Harmony XVU Fixing Plate for Modular Tower Lights, Vertical Support - Black

SKU:
XVUZ12
Rating:
(0)
Q&A:
(0)
Harmony XVU Fixing Plate for Modular Tower Lights, Vertical Support - Black
Magnifying glass
Hover image to zoom
$24.12 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony XVU fixing plate is use on vertical support. This black fixing plate is designed as a mounting and fixing accessory for mounting on vertical support. It allows fast and easy assembly to your modular tower light via wall mounting. It is made of aluminium and it has a light weight. It is compatible with XVUZ02, XVUZ02Q, XVUZ03, XVUZ400, XVUZ800, XVUZ05. It complies with CSA, UL, and CE standards and it has IP65 protection index. Simple modular design facilitates post installation servicing, modification and adaption of machines by non-specialists.

  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Material: aluminium V-0 UL 94
  • Accessory / Separate Part Category: mounting and fixing accessory
  • Mounting Diameter: 60 mm
  • Product Or Component Type: modular tower light
  • Rohs Exemption Information: Yes
  • Housing Colour: black
  • Mercury Free: Yes
  • Accessory / Separate Part Type: fixing plate
  • Product Compatibility: XVUZ02 || XVUZ02Q || XVUZ400 || XVUZ800 || XVUZ05
  • Product Certifications: CSA || UL || CE
  • Ambient Air Temperature For Operation: -25-50 °C
  • Ip Degree Of Protection: IP65
  • Environmental Disclosure: ENVPEP1403004EN
  • Sustainable Offer Status: Green Premium product
  • Mounting Support: wall mounted
  • Length: 8-8 mm
  • Component Name: XVU
  • Range Of Product: Harmony XVU
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Ambient Air Temperature For Storage: -40-70 °C
  • Net Weight: 0.36 kg
  • [Us] Rated Supply Voltage: 24 V AC/DC || 110...240 V AC
  • China Rohs Regulation: X
  • Circularity Profile: ENVEOLI1403004EN

Specs

–
Color:

Black

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy