Apply to be a TradeMaster!
Main product image of Harmony XVU Fixed Metal Bracket for Modular Tower Lights, 250mm Aluminum Pole - Black
Magnifying glass
Hover image to zoom

Harmony XVU Fixed Metal Bracket for Modular Tower Lights, 250mm Aluminum Pole - Black

SKU:
XVUZ250T
Rating:
(0)
Q&A:
(0)
Harmony XVU Fixed Metal Bracket for Modular Tower Lights, 250mm Aluminum Pole - Black
Magnifying glass
Hover image to zoom
$43.25 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty
Product Highlight: Color
Black

Description

–
This Harmony XVU fixing plate is work with DC and AC base units. It contains base unit, support pole, and vertical fixing plate. This black fixing plate with support pole is designed as a mounting and fixing accessory for modular tower light. It allows fast and easy replacement of your signaling units via simple push-in terminals. It has a diameter of 60mm with a pole height of 250mm. It complies with CSA, UL, and CE standards and it has IP32 protection index. Simple modular design facilitates post installation servicing, modification and adaption of machines by non-specialists.

  • Product Certifications: UL || CE || CSA
  • Environmental Disclosure: ENVPEP1403004EN
  • Mounting Diameter: 60 mm
  • Component Name: XVU
  • Ambient Air Temperature For Operation: -25-50 °C
  • Mercury Free: Yes
  • Ip Degree Of Protection: IP32
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Product Or Component Type: modular tower light
  • Product Compatibility: top AC/DC body
  • Material: PBT (polybutylene terephthalate) V-0 UL 94 || ABS (acrylonitrile butadiene-styrene) || PC (polycarbonate) || aluminium
  • Rohs Exemption Information: Yes
  • [Us] Rated Supply Voltage: 24 V AC/DC || 110...240 V AC
  • Net Weight: 0.24 kg
  • Circularity Profile: ENVEOLI1403004EN
  • Length: 300-300 mm
  • Sustainable Offer Status: Green Premium product
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Accessory / Separate Part Type: fixing plate
  • China Rohs Regulation: X
  • Housing Colour: black
  • Accessory / Separate Part Category: mounting and fixing accessory
  • Connections - Terminals: push-in
  • Pole Heigth: 250-250 mm
  • Mounting Support: metal bracket with pole
  • Ambient Air Temperature For Storage: -40-70 °C
  • Range Of Product: Harmony XVU

Specs

–
Warranty:

18 Months

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy