Apply to be a TradeMaster!
Main product image of Harmony XVU Fixing Plate for Modular Tower Lights w/ 400mm Aluminum Pole - Black
Magnifying glass
Hover image to zoom

Harmony XVU Fixing Plate for Modular Tower Lights w/ 400mm Aluminum Pole - Black

SKU:
XVUZ400
Rating:
(0)
Q&A:
(0)
Harmony XVU Fixing Plate for Modular Tower Lights w/ 400mm Aluminum Pole - Black
Magnifying glass
Hover image to zoom
$42.57 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty
Product Highlight: Color
Black

Description

–
This Harmony XVU fixing plate is work with DC and AC base units. It contains base unit, support pole, and vertical fixing plate. This black fixing plate with support pole is designed as a mounting and fixing accessory for modular tower light. It allows fast and easy replacement of your signaling units via simple push-in terminals. It has a diameter of 60mm with a pole height of 400mm. It complies with CSA, UL, and CE standards and it has IP65 protection index. Simple modular design facilitates post installation servicing, modification and adaption of machines by non-specialists.

  • Housing Colour: black
  • [Us] Rated Supply Voltage: 24 V AC/DC || 110...240 V AC
  • Connections - Terminals: push-in
  • Ambient Air Temperature For Operation: -25-50 °C
  • Pole Heigth: 400-400 mm
  • Length: 417-417 mm
  • Mercury Free: Yes
  • Ip Degree Of Protection: IP65
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Accessory / Separate Part Category: mounting and fixing accessory
  • Mounting Diameter: 60 mm
  • Material: PBT (polybutylene terephthalate) V-0 UL 94 || ABS (acrylonitrile butadiene-styrene) || PC (polycarbonate) || aluminium
  • Accessory / Separate Part Type: fixing plate
  • Ambient Air Temperature For Storage: -40-70 °C
  • Range Of Product: Harmony XVU
  • Rohs Exemption Information: Yes
  • Net Weight: 0.236 kg
  • Product Or Component Type: modular tower light
  • Mounting Support: plate with pole
  • Component Name: XVU
  • Product Compatibility: top AC/DC body
  • Product Certifications: UL || CSA || CE
  • China Rohs Regulation: X
  • Eu Rohs Directive: Compliant with Exemptions
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold

Specs

–
Warranty:

18 Months

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy