Apply to be a TradeMaster!
Main product image of Harmony XVU Fixing Plate for Modular Tower Lights w/ 800mm Aluminum Pole - Black
Magnifying glass
Hover image to zoom

Harmony XVU Fixing Plate for Modular Tower Lights w/ 800mm Aluminum Pole - Black

SKU:
XVUZ800
Rating:
(0)
Q&A:
(0)
Harmony XVU Fixing Plate for Modular Tower Lights w/ 800mm Aluminum Pole - Black
Magnifying glass
Hover image to zoom
$62.36 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony XVU fixing plate is work with DC and AC base units. This black fixing plate with support pole is designed as a mounting and fixing accessory for modular tower light. It allows fast and easy replacement of your signaling units via simple push-in terminals. It has a diameter of 60mm with a pole height of 800mm. It complies with CSA, UL, and CE standards and it has IP65 protection index. Simple modular design facilitates post installation servicing, modification and adaption of machines by non-specialists.

  • [Us] Rated Supply Voltage: 24 V AC/DC || 110...240 V AC
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • China Rohs Regulation: X
  • Product Certifications: UL || CSA || CE
  • Length: 817-817 mm
  • Ip Degree Of Protection: IP65
  • Housing Colour: black
  • Material: PBT (polybutylene terephthalate) V-0 UL 94 || ABS (acrylonitrile butadiene-styrene) || PC (polycarbonate) || aluminium
  • Range Of Product: Harmony XVU
  • Rohs Exemption Information: Yes
  • Ambient Air Temperature For Storage: -40-70 °C
  • Mounting Support: plate with pole
  • Net Weight: 0.43 kg
  • Pole Heigth: 800-800 mm
  • Product Compatibility: top AC/DC body
  • Mounting Diameter: 60 mm
  • Mercury Free: Yes
  • Ambient Air Temperature For Operation: -25-50 °C
  • Accessory / Separate Part Type: fixing plate
  • Accessory / Separate Part Category: mounting and fixing accessory
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Product Or Component Type: modular tower light
  • Connections - Terminals: push-in
  • Eu Rohs Directive: Compliant with Exemptions
  • Component Name: XVU

Specs

–
Color:

Black

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy