Apply to be a TradeMaster!
Main product image of Tower Light Module, Harmony XV4, XVZ00
Magnifying glass
Hover image to zoom

Tower Light Module, Harmony XV4, XVZ00

SKU:
XVZ00
Rating:
(0)
Q&A:
(0)
Tower Light Module, Harmony XV4, XVZ00
Magnifying glass
Hover image to zoom
$23.58 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
This 1/2'' NPT adapter is part of the Harmony XVB7, XV6, and XV4 ranges, featuring modular tower lights designed for easy customer assembly. It is designed for easy mounting of a base module with bottom cable entry (a gasket and fixing screws are included). This accessory is an adapter for diameter 25 mm tubes. It features a 1/2-inch thread. It is impact, dust, water, and vibration resistant thanks to its IP66 rating, making it ideal for operation in harsh environments. Made from silver-colored steel, the 1/2'' NPT adapter measures 46.5mm high, has a diameter of 27mm, and weighs 101g. The Harmony XVB7 modular tower lights are visual or audible signaling units used for indicating, throughout 360°, the various states of a machine or installation. To simplify mounting, fixing plates, tubes, and brackets are available for separate purchase.

Specs

–
Approvals:

UL

CSA

CE

Product Type:

Tower Light

IP Rating:

IP65

Country of Origin:

Germany

Series:

XVB7

Module Type:

Mounting Accessory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy