Apply to be a TradeMaster!
Main product image of Tower Light Module, Grey, XVZ02
Magnifying glass
Hover image to zoom

Tower Light Module, Grey, XVZ02

SKU:
XVZ02
Rating:
(0)
Q&A:
(0)
Tower Light Module, Grey, XVZ02
Magnifying glass
Hover image to zoom
$7.86 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Grey

Description

–
This fixing plate comprising a tube is part of the Harmony XVB7, XV6, and XV4 ranges, featuring modular tower lights designed for easy customer assembly. It is designed for easy mounting of a base module with bottom cable entry (a gasket and fixing screws are included). The XVZ02 dark grey fixing plate features a plastic base and an aluminium tube measuring 100mm in height and 25mm in diameter. It is impact, dust, water, and vibration resistant thanks to its IP66 rating, making it ideal for operation in harsh environments. It weighs 81g. This fixing plate is compatible with the XVZ09 wall mounting bracket or the XVZ07 and XVZ08 adapters. The Harmony range of tower lights features a sleek design incorporating energy-efficient LEDs to maximize brightness while minimizing energy consumption.

Specs

–
Product Type:

Tower Light

IP Rating:

IP65

Approvals:

CSA

CE

UL

Series:

XVB7

Country of Origin:

Germany

Color:

Grey

Module Type:

Mounting Accessory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy