Apply to be a TradeMaster!
Main product image of Tower Light Module, Harmony XV4, Grey, XVZ06
Magnifying glass
Hover image to zoom

Tower Light Module, Harmony XV4, Grey, XVZ06

SKU:
XVZ06
Rating:
(0)
Q&A:
(0)
Tower Light Module, Harmony XV4, Grey, XVZ06
Magnifying glass
Hover image to zoom
$22.99 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Grey

Description

–
This foldable bracket is part of the Harmony XVB7, XV6, and XV4 ranges, featuring modular tower lights designed for easy customer assembly. It is designed to mount a tower light at various angles (the fixing screws are included). The XVZ06 foldable bracket is for bottom cable entry. It should be equipped with a 25mm diameter tube, to be purchased separately. This product comes with an IP40 rating. Made of dark grey plastic, it measures 94mm high and weighs 123g. The foldable bracket can be combined with 25-mm-diameter aluminium tubes, adapters for base mounting, and a wall mounting bracket. The Harmony range of tower lights features a sleek design incorporating energy-efficient LEDs to maximize brightness while minimizing energy consumption.

Specs

–
Color:

Grey

IP Rating:

IP65

Approvals:

CSA

CE

UL

Series:

XVB7

Module Type:

Mounting Accessory

Country of Origin:

Germany

Product Type:

Tower Light

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy