Apply to be a TradeMaster!
Main product image of Tower Light Module, Harmony XV4, Grey, XVZ08
Magnifying glass
Hover image to zoom

Tower Light Module, Harmony XV4, Grey, XVZ08

SKU:
XVZ08
Rating:
(0)
Q&A:
(0)
Tower Light Module, Harmony XV4, Grey, XVZ08
Magnifying glass
Hover image to zoom
$40.60 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Grey

Description

–
This magnetic adapter is part of the Harmony XVB7, XV6, and XV4 ranges, featuring modular tower lights designed for easy customer assembly. It is designed for easy mounting of a base module with side cable entry (fixing screws are included). The XVZ08 adapter is made of dark grey plastic and equipped with an M16 x 1.5 cable gland. It measures 46mm high and weighs 298g. This product comes with an IP65 rating. The adapter is compatible with the XVZ01, XVZ01Q, XVZ01W, XVZ11, XVZ02, and XVZ02Q fixing plates. The Harmony range of tower lights features a sleek design incorporating energy-efficient LEDs to maximize brightness while minimizing energy consumption.

Specs

–
Approvals:

UL

CSA

CE

Color:

Grey

Series:

XVB7

Country of Origin:

Germany

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy